Safco 4271RR Currant High Density Stack Chair - Red; Pack of 4
Mfr # 4271RR
Zoro # G203742933
Key Features
- Style Stacking Chair
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4271RR
- Zoro # G203742933
- UPC # 73555427110
- Country of Origin Unknown
- Category Stacking Chairs
Details
Style | Stacking Chair |
Description
Currant High Density Stack Chairs are easy to stack, store and rearrange with plenty of grooved areas for fingers to grip during movement, making them a great high-density stacking guest chair. The solid steel rod frame provides a sturdy and stable office seating option that is ideal for multipurpose rooms, conference centers, break rooms, cafeterias, waiting rooms or anywhere else that guest seating is needed. Their minimalistic and lightweight design ensures that they are light enough to handle and move frequently. These stack chairs also have optional ganging glides to connect chairs together and maintain a neat look in any area. They stack up to 12 high on the floor and 40 high on a cart. Pairs well with Chair Cart (model 4190SL).
Features- High-density, all-steel, stacking guest chair; ideal for multipurpose rooms, conference centers, break rooms and cafeterias
- Easy to stack, store and rearrange with plenty of grooved areas for fingers to grip
- Ideal for multipurpose rooms, conference centers, break rooms and cafeterias
- Solid steel rod frame provides a sturdy and stable office seating option that is light enough to handle and move frequently
- Ganging glides connect chairs to keep areas neat
- Stacks up to 12 high on floor
- Pack of 4
- Collection: Currant
- Color: Red
- Dimension: 32" H x 19.75" W x 19" D
- Country of Origin: Taiwan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 9" Round Tapered Leg - White Oak (01243009WK6)
- WHIRLPOOL Dishwasher Friction Pad (8268961)
- AMERICAN TIME Clock, Black Case, 2" D x 13-1/4" H, 110V (U55BAAA532)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MW)
- SAFCO CHAIR, VY STACK W/CASTER (SAF4291BL)
- SAFCO Black Stack Chair, 17-3/4" L 30-1/2" H, Polypropylene Seat (4185BL)
- SAFCO Safco, STACKING CHAIR, BLACK SEAT/BLACK BACK, BLACK BASE, 4PK (4185BL)
- SAFCO Stack Chair Cart (4188)
- SAFCO Chair Cart, Sled Base Stack (4190SL)
- GEC Global„¢ Stacking Chair with Arms - Plastic - Asphalt Night Black - Popcorn Series (6710-CH-BLK)
- FLASH FURNITURE Fabric Stack Chair, Black (XU-60555-BK-GG)
- Safco Stacking Chairs