Shop All Clothing Hangers
Safco
Safco 4256CRM 4 Hook Coat Rack; Cream
Mfr # 4256CRM
Zoro # G703960486
product price: $917.99
/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4256CRM
- Zoro # G703960486
- UPC # 10073555425625
- Country of Origin Taiwan, Province of China
- Category Clothing Hangers
Description
Safco is connected to a potentially great experience. We're on the job, making it easy to find the exact product solutions customers need and getting them shipped hassle free and on time. We're on the job, designing quality products that ensure comfort and organization. We're on the job creating positive experiences with our customers. Beyond their expectations in everything we do, we're on the job. From products to process, we want our customers to thrive in their 9 to 5! Product solutions that fit the needs of the individual and the way they work and processes that make it easy to do business with us. Whether it's creating a comforting, efficient work environment full of organizational solutions and comfortable seating or it's creating a comfortable working relationship in which we do business the way they prefer, we're committed to an ahhhhh inspired experience
4 Hook Coat Rack
Coat rack offers a modern design to manage your coats and jackets. Hang them on the four steel garment hooks with wood tips. Additional four hooks below wood tip hooks offer a place to hang accessories. Rounded edges on all hooks help protect garments. Frame is made of steel for durability and stability. The ring near bottom provides storage for umbrellas.
Specifications- Color: Cream
- Assembly Required: No
- Depth: 16.5"
- Height: 72.8"
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Level Gauge, Tank, 16 In, 1.5 In NPT (L-1.5-16)
- VESTIL Slab Transport With Casters 4K Blue (STR-M-9764-4-CK1)
- FLEX-STRUT Shelf Bracket, RH, 12" (FS-5600-12R E/G)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 19 1/2 in L, 13 1/2 in W, 8 in H (35200GREY)
- HASTINGS HOME Space Saving Closet Organization Vertical and Horizontal Multi Hanger for Shirts, Pants, and Coats (614813YGZ)
- ECONOCO Wood Hanger, Natural, with Lock Bar, PK100 (WH1761LBNC)
- KB KB CR1479 43.5 x 13 x 10 in. Metal 12 Hook Wall Mounted Hat & Coat Rack - Pewter (CR1479)
- PROMAN Proman CDS8924 Cedar Skirt Hanger - Set of 12 (CDS8924)
- HOME BASICS Home Basics Velvet Hangers, (Pack of 10), Purple (ZOR96138)
- EAGLE GROUP Open, Loop Hangers, electropolished (OLH-EP)
- ECONOCO Blouse/Dress Hanger Metal, 16", PK100 (SLD/16)
- Safco Clothing Hangers