Shop All Storage Cabinet Parts
Safco
Safco 4238BL Onyx Mesh Collection Box; Black
Mfr # 4238BL
Zoro # G103877278
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 4238BL
- Zoro # G103877278
- UPC # 10073555423829
- Country of Origin China
- Category Storage Cabinet Parts
Description
Safco is connected to a potentially great experience. We're on the job, making it easy to find the exact product solutions customers need and getting them shipped hassle free and on time. We're on the job, designing quality products that ensure comfort and organization. We're on the job creating positive experiences with our customers. Beyond their expectations in everything we do, we're on the job. From products to process, we want our customers to thrive in their 9 to 5! Product solutions that fit the needs of the individual and the way they work and processes that make it easy to do business with us. Whether it's creating a comforting, efficient work environment full of organizational solutions and comfortable seating or it's creating a comfortable working relationship in which we do business the way they prefer, we're committed to an ahhhhh inspired experience
Onyx Mesh Collection Box
The Safco Onyx Mesh collection box is wall mountable and features a locking lid to securely protect contents. Can be used as a drop box, deposit box, prize drawing box and more. Slot in top, accepts suggestion cards. Comes equipped with a front compartment for small item storage. The box has a locking lid to securely protect contents.
Specifications- Color: Black
- Depth: 8 1/2"
- Height: 6"
- Lock Type: Side Key Lock
- Material: Steel
- Placement: Table, Wall
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Corrosive Liquids Drum Gauge 55 gallon (DRM1293-55G)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Carbon Steel (RXHS-602472MED GR)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Tier, (1) Wide, Dark Gray (U1226-1HG)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12GY)
- TENNSCO Caster Kit, 36 in W x 24 in D, Med Gray (CK24GR)
- JUSTRITE Double Drum Roller Assembly (25923)
- WILTON Spindle Assembly (2900150)
- HARDWARE RESOURCES Retail Bracket Pack for 303FUSFT Series 45mm Full Extension 2PK (303FUSFT2-R)
- KENNEDY Divider, 2" Drawer, 11 Compartments (81928)
- HARDWARE RESOURCES Antique Copper Single-Track Shelf Clip Builder Pack 1000PK (1460AC)
- LISTA Handle, PK2 (MTBH)
- Safco Storage Cabinet Parts