Shop All Suggestion Boxes
Safco
Safco 4236MH Wood Suggestion Box in Mahogany
Mfr # 4236MH
Zoro # G404023961
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4236MH
- Zoro # G404023961
- UPC # 73555423648
- Country of Origin China
- Category Suggestion Boxes
Description
Let your opinions be heard! This elegant Wood Suggestion Box is perfect for collecting suggestions in any office setting. The 8-1/2 x 11 glass panel clearly displays any communication, and allows you to easily customize or change your message. The top has a space for suggestion cards and two writing utensils. The suggestion box is wall mountable to free up valuable counter space.
Key Features and Benefits
It's your opinion so let it be heard! The Wood Suggestion Box is perfect for collecting opinions, asking questions and getting answers. Have it in the reception or lounge area to get ideas from clients, or for surveys about your business or services. Keep in employee areas such as break and lunch rooms, lounges or other common areas such as the print station so everyone can have a voice. Even use it for contest drawings at trade shows, in the break room or at company events. Let your voice be heard!
Tools Required: Yes.
UPSable: Yes.
Lockable: Yes - Keyed alike, 2 keys included.
Mounting Hardware: Included.
Material: Plexiglass, Wood.
Slot Size: 5-1/4" W x 1/2" D.
Display Area: 8-1/2" W x 11" H.
Assembly Required: Yes.
Dimensions: 10-1/2" W x 5-3/4" D x 14-1/2" H (incl. base).
Key Features and Benefits
It's your opinion so let it be heard! The Wood Suggestion Box is perfect for collecting opinions, asking questions and getting answers. Have it in the reception or lounge area to get ideas from clients, or for surveys about your business or services. Keep in employee areas such as break and lunch rooms, lounges or other common areas such as the print station so everyone can have a voice. Even use it for contest drawings at trade shows, in the break room or at company events. Let your voice be heard!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Gel, Uni, Impact, Rt, Bk, PK12 (UBC65870DZ)
- SEALER SALES 8" W-Series Table-Top Direct Heat Sealer w/ 10mm Meshed Seal Width - PTFE Coated (WNS-200D)
- DECKER TAPE PRODUCTS Label, DL6512, DAYS OF WEEK - TUE, 2" DIAMETER (DL6512)
- ZORO SELECT Bubble Mailer, Paper, 18-3/4" L, White, PK50 (56LR95)
- SAFCO Acrylic Collection Box, w/2 Keys, 9-1/4"x9-1/4"x21", Clear (SAF4234CL)
- SAFCO Collection Box, Large, Acrylic, Clear (4234CL)
- SAFCO Steel Suggestion/Key Drop Box with Locki (4232BL)
- SAFCO Suggestion Box, w/Lock, 4-3/4" Slot, 7-1/4"x6"x8-1/2", Black (SAF4232BL)
- SAFCO Bamboo Suggestion Box, Natural (4237NA)
- SAFCO Suggestion Box, Steel, Black (4232BL)
- AZAR DISPLAYS Large Clear Lottery Box W/ Pocket, Lock and Keys on Pedestal (206320-CLR)
- Safco Suggestion Boxes