Safco

Safco 4201 Nail Head Wall Coat Rack- Three Hooks- Metal- Satin Aluminum


product price: $71.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Safco
  • MFR # 4201
  • Zoro # G403980753
  • UPC #
    73555420104
  • Country of Origin China
  • Category Hook Racks

Description

Safco is connected to a potentially great experience. We're on the job, making it easy to find the exact product solutions customers need and getting them shipped hassle free and on time. We're on the job, designing quality products that ensure comfort and organization. We're on the job creating positive experiences with our customers. Beyond their expectations in everything we do, we're on the job. From products to process, we want our customers to thrive in their 9 to 5! Product solutions that fit the needs of the individual and the way they work and processes that make it easy to do business with us. Whether it's creating a comforting, efficient work environment full of organizational solutions and comfortable seating or it's creating a comfortable working relationship in which we do business the way they prefer, we're committed to an ahhhhh inspired experience Satin aluminum hooks on matching back plate.
  • Type: Clothes Racks.
  • Mounting: Wall.
  • Width: 18".
  • Depth: 2-3/4".
  • Height: 2".
  • Hanging Capacity: 3 Garments.
  • Number of Hangers/Hooks: 3.
  • Material: Metal.
  • Finish: Satin Aluminum.
  • Hook Material: Metal.
  • Hook Finish: Satin Aluminum.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.