Shop All Stacking Chairs
Safco
Safco 4183GS Sassy Grass Stack Chair - 34.25 x 25.5 x 22.75 in. - Pack of 2
Mfr # 4183GS
Zoro # G603742946
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Stacking Chair W/ Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4183GS
- Zoro # G603742946
- UPC # 73555418378
- Country of Origin Unknown
- Category Stacking Chairs
Details
Style | Stacking Chair W/ Casters |
Description
Safco is connected to a potentially great experience. We're on the job, making it easy to find the exact product solutions customers need and getting them shipped hassle free and on time. We're on the job, designing quality products that ensure comfort and organization. We're on the job creating positive experiences with our customers. Beyond their expectations in everything we do, we're on the job. From products to process, we want our customers to thrive in their 9 to 5! Product solutions that fit the needs of the individual and the way they work and processes that make it easy to do business with us. Whether it's creating a comforting, efficient work environment full of organizational solutions and comfortable seating or it's creating a comfortable working relationship in which we do business the way they prefer, we're committed to an ahhhhh inspired experience
The Sassy Stack Chair is a breathable, flexible stack chair in white, featuring an s-wave design that flexes to form with the natural shape of the body. Choice of fabric grades 1-3 or COM.
Features- Breathable, flexible s-wave design
- Flexes to form with the natural shape of the body
- Plastic stack chair with casters and arms
- Pack of 2
- Collection: Sassy
- Color: Grass
- Glides: Nylon
- Seat Height: 18 1/4"
- Seat Size: 18" W x 18" D
- Dimension: 34.25" H x 25.5" W x 22.75" D
- Country of Origin: Taiwan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Tandem Plus Template For 563 - 569 (BT65.1600)
- MARTHA STEWART Ollie Home Office Desk with 3 Drawers in White with Polished Brass Hardware (ZG-ZP-028-WH-GLD-MS)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- TRADEMARK FINE ART Charles Gaul 'Country Comfort I' Canvas Art, 18x24 (WAG14696-C1824GG)
- SAFCO Black Stack Chair, 17-3/4" L 30-1/2" H, Polypropylene Seat (4185BL)
- SAFCO Safco, STACKING CHAIR, BLACK SEAT/BLACK BACK, BLACK BASE, 4PK (4185BL)
- SAFCO Chair Cart, Sled Base Stack (4190SL)
- SAFCO Stack Chair Cart (4188)
- SAFCO CHAIR, VY STACK W/CASTER (SAF4291BL)
- ZENG Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (4 Pack)- Blue (4400BE4PK)
- LORELL Chair, Fabric Seat, Mesh Back, Metal Frame, PK2 (84385)
- Safco Stacking Chairs