Safco 3442BL Black Metro Extended-Height Chair
Mfr # 3442BL
Zoro # G803920458
Key Features
- Capacity 250 lb
- Width 26 in
- Depth 26 in
- Features Foot Ring, Tilt Tension; Adjustable Seat; Swivel; Tilt Mechanism
- Height 49 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3442BL
- Zoro # G803920458
- UPC # 73555344226
- Country of Origin China
- Category Task Chairs
Dimensions
Width | 26 in |
Depth | 26 in |
Height | 49 in |
Height Adjustment Type | Pneumatic |
Back Height | 16 in |
Maximum Seat Height | 33 in |
Minimum Seat Height | 23 in |
Seat Width | 18-1/4 in |
Back Width | 17-1/4 in |
Seat Depth | 17 in |
Details
Capacity | 250 lb |
Features | Foot Ring, Tilt Tension; Adjustable Seat; Swivel; Tilt Mechanism |
Style | Task Chair |
Seat Color | Black |
Seat Material | Acrylic |
Series | Metro |
Base Shape | 5-Star |
Assembly Required | Yes |
Seat Features | Upholstered |
Number of Casters | 5 |
Base Material | Aluminum |
Description
Taking style to new heights! While the Metro Extended-Height Chair definitely appeals to the functional needs of the designer, it's also an appealing design. Contoured back and thickly cushioned seat offer superb comfort. Spring tilt mechanism with tilt tension knob, pneumatic seat height control, and chrome-plated adjustable footring. Includes a 5-star base with chrome finish and two-tone dual wheel carpet casters. Safco has grasped the concepts of functionality and created this edgy and perhaps more modernistic seating option for professionals in need of extended height seating! Also, check out the optional Adjustable Arm Set that offers 3" height adjustment range, black with chrome accents (sold separately). 26"dia. x 39" to 49"h
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARPS Mattress Cover King (CB-92)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 60" x 30" (SGLHDPL103ES)
- FLASH FURNITURE Contemporary Chair, Fabric, 17-1/4" to 21-1/4" Height, Fixed Arms, Navy (GO-ST-6-NVY-GG)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Tan (5CRY4)
- SAFCO Uber Big/Tall Series Mid Back Chair, Vinyl, Supports Up to 500 lb, 18.5" to 22.5" Seat Height, Black (3491BV)
- SAFCO Mesh Task Chair, 26-, No Arm, Black (3394BL)
- SAFCO CHAIR, INDUSTRIAL, BLK (SAF5117)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- SAFCO Plastic Big and Tall Chair, 17-1/2", No Arms, Black (3391BV)
- SAFCO Lineage Big & Tall High Back Task Chair, Max 500 lb, 20.5 in. to 24.25 in. High Black Seat, Chrome Base (3502BL)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000-BLK)
- Safco Seating