Shop All Task Chairs
Safco
Safco 3401BL Precision Extended Height Chair with Foot Ring in Black
Mfr # 3401BL
Zoro # G003920463
original price:
$486.56
4% off
new price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Foot Ring, Back Height Adjustment; Adjustable Seat; Swivel
- Depth 25 in
- Capacity 250 lb
- Standards ANSI/BIFMA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3401BL
- Zoro # G003920463
- UPC # 73555340129
- Country of Origin China
- Category Task Chairs
Dimensions
Depth | 25 in |
Width | 25 in |
Height | 54 in |
Back Width | 16-1/4 in |
Minimum Seat Height | 23 in |
Seat Width | 17-3/4 in |
Maximum Seat Height | 33 in |
Back Height | 14 in |
Height Adjustment Type | Pneumatic |
Seat Depth | 16 in |
Description
Safco is connected to a potentially great experience. We're on the job, making it easy to find the exact product solutions customers need and getting them shipped hassle free and on time. We're on the job, designing quality products that ensure comfort and organization. We're on the job creating positive experiences with our customers. Beyond their expectations in everything we do, we're on the job. From products to process, we want our customers to thrive in their 9 to 5! Product solutions that fit the needs of the individual and the way they work and processes that make it easy to do business with us. Whether it's creating a comforting, efficient work environment full of organizational solutions and comfortable seating or it's creating a comfortable working relationship in which we do business the way they prefer, we're committed to an ahhhhh inspired experience.
Pneumatic seat height adjustment 360 degree swivel manual back height adjustment seat depth adjustment. Five-star base with dual hooded casters. Adjustable chrome-plated footring. Casters supplied with this chair are not suitable for all floor types. Chair Type: Rolling Chair.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Merit Collection Sled Base Guest Chair with Arms and Black Frame (315VBK)
- LIVABLISS Bodrum BDM-2304 Outdoor Safe Area Rug (BDM2304-71010)
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, King (SE706304)
- STOREX Classroom Caddies, Dishwasher-safe, 13"x11"x6-1/2", 5/ST, AST 5PK (STX00941U06C)
- SAFCO Plastic Big and Tall Chair, 17-1/2", No Arms, Black (3391BV)
- SAFCO Lineage Big&Tall Mid Back Task Chair 28in. Back, Max 400lb, 21.5 in. - 25.25in. High Black Seat, Chrome (3503BL)
- SAFCO Lineage Big & Tall All-Mesh Task Chair, Supports 400lb, 19.5in. - 23.25in. High Black Seat, Chrome Base (3505BL)
- SAFCO Floor Casters, 2"L2"H (5132)
- SAFCO Lineage Big & Tall High Back Task Chair, Max 500 lb, 20.5 in. to 24.25 in. High Black Seat, Chrome Base (3502BL)
- SAFCO Uber Big/Tall Series Mid Back Chair, Vinyl, Supports Up to 500 lb, 18.5" to 22.5" Seat Height, Black (3491BV)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Black Seat/Frame (OFD500F-BLK)
- Safco Task Chairs