Safco 3127BL Black Steel Desk Tray Sorter 5 Shelf
Mfr # 3127BL
Zoro # G203962690
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3127BL
- Zoro # G203962690
- UPC # 73555312720
- Country of Origin China
- Category Desk Accessories & Organizers
Description
Sturdy steel is a smart solution! All steel organizing accessories are extra sturdy and useful. Answering today's need for continuing workplace efficiencies, Safco desk tray sorters will help store and organize open projects, file folders and paper supplies at your fingertips. All steel construction has a contemporary finish that resists fingerprints. Slanted shelves with finger cut-outs provide convenient access to contents. Available in 3-, 4-, 5-. 6- and 8-tier designs to accommodate letter-size material. Rubber feet included to protect work surface. 12"w x 9 1/2"d x 11 1/4"h
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Red Industrial Marker, 12 PK (44002)
- NEWELL BRANDS Sharpie Paint Marker, Oil-Based, Medium Point, White, 3PK (SAN1905361)
- DECKER TAPE PRODUCTS Label, DL1682, HARDWARE ENCLOSED, 1-1/2" X 3-1/2" (DL1682)
- SHARPIE Twin-Tip Permanent Marker, Extra-Fine/Fine Bullet Tips, Assorted Colors, PK8 PK (33861PP)
- SAFCO Desktop Organizer, Includes USB Port (3231BL)
- SAFCO Onyx Mesh Corner Organizer, Six Sections, (3261BL)
- SAFCO Organizer, Desk, Adjustable, Mok (9419MO)
- SAFCO ORGANIZER, DSK, SLNT, 8SCT, MSH (SAF3258BL)
- SAFCO Organizer, Mesh Desktop, Black (3263BL)
- SAFCO Onyx Desk Tray, 1 Section, Letter Size, 9.25" x 11.75" x 2.5", Black (3272BL)
- DACASSO Gold Stacking Tray Post Set (A9030)
- Safco Desk Accessories & Organizers