Safco

Safco 2175 Ergo-Comfort Swivel Mount CPU Holder - Black


product price: $203.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Safco is connected to a potentially great experience. We're on the job, making it easy to find the exact product solutions customers need and getting them shipped hassle free and on time. We're on the job, designing quality products that ensure comfort and organization. We're on the job creating positive experiences with our customers. Beyond their expectations in everything we do, we're on the job. From products to process, we want our customers to thrive in their 9 to 5! Product solutions that fit the needs of the individual and the way they work and processes that make it easy to do business with us. Whether it's creating a comforting, efficient work environment full of organizational solutions and comfortable seating or it's creating a comfortable working relationship in which we do business the way they prefer, we're committed to an ahhhhh inspired experience.

Mounting the CPU under the desktop keeps it readily accessible. Swivel-Mount Holder supports up to 60 lbs and extends out 6in on smooth operating ball bearing glides. It swivels 180 degrees. For left or right cable access and adjusts vertically 13in to 22in and from 5 -.25in to 9in wide. Anti-skid pads keep the CPU in place and prevent it from sliding out of position. The holder also features the steel construction for durability. Adjustability Features - Width from 5 -.25in to 9in Color - Black Holds CPU Size - 13in to 22in height - 5 -.25in to 9in wide - holds up to 60 lbs Material - Steel with antiskid pads Size - 8 -.75 to 13w x 9 -.5d x 17-.5 to 25 -.25h Product Weight: 14.7 pounds

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.