Shop All Desk Chairs
Safco
Runtz Ball Chair, Backless, Supports Up to 250 lb, Blue Fabric Seat, Silver Base
Mfr # 4755BU
Zoro # G308842842
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Depth 12"
- Base Color Silver
- Base Material Powder-Coated Steel
- Standards GREENGUARD Certified
- Overall Width 22.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4755BU
- Zoro # G308842842
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Depth | 12" |
Overall Width | 22.5" |
Seat Height Min. | 13.5" |
Seat Height Max. | 17" |
Details
Seat Color | Blue |
Base Color | Silver |
Base Material | Powder-Coated Steel |
Item | Chairs/Stools |
Standards | GREENGUARD Certified |
Weight Capacity | Supports Up to 250 lb |
Includes | (1) Air Pump |
Series | Safco® Active Collection |
Description
Runtz ball chairs are a unique seating option that helps to encourage active movement as well as better posture and balance. Specially designed for children, this chair is great in school or home settings as well as waiting rooms. Supported by four legs to provide a sturdy base during movement. Legs are powder coated for long-lasting durability and to provide resistance against chipping and scratching. Fully inflated, seat height is 17 in. and will lower when occupied. Pump included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236CH)
- HON Huddle T-Leg Base for 24" and 30" Deep Table Tops, Black, 2/Carton (HMBTLEG24.C.P)
- ALATERRE FURNITURE Poppy Twin Wood Platform Bed, White (AJPP10WH)
- SAFCO CHAIR, WORKBENCH, ECON, BK (SAF6680)
- SAFCO T-Pad Arm, 11-1/2" HX4" W, Blk, PK2 (3591BL)
- SAFCO Drafting Chair, Acrylic, 23" to 33" Height, Black (3442BL)
- SAFCO Big and Tall Chair, Leather, 19-1/2" Height, Black (3500BL)
- SAFCO Foam; Polyurethane; Steel, T-Arm, Black (6689BL)
- SAFCO Economy Industrial Chair, Polyurethane, Black (6950BL)
- GLOBAL INDUSTRIAL 24 Hour Big & Tall Mesh Back Chair, Black, Adjustable Arms, High Back (695643)
- Safco Desk Chairs