Shop All Dry Erase Boards
Safco
Rumba Full Panel Whiteboard Collaboration Screen, 36w x 16d x 54h, White/Gray
Mfr # 2014WBS
Zoro # G406439784
product price: $898.99
/ea
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Board Color White/Gray
- Board Frame Material Aluminum; Magnetic Whiteboard
- Overall Width 36"
- Overall Height 54"
- Series Safco® Rumba™
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 2014WBS
- Zoro # G406439784
- UPC # 73555201406
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Overall Width | 36" |
Overall Height | 54" |
Depth | 16" |
Details
Item | Partition & Panel Systems |
Board Color | White/Gray |
Board Frame Material | Aluminum; Magnetic Whiteboard |
Series | Safco® Rumba™ |
Standards | GREENGUARD Certified |
Series Name | Safco® Rumba™ |
Description
Full magnetic whiteboard on both sides of the screen allow users easy access, while providing enough space to expand on ideas. Can be used in conference areas, training rooms, meeting areas or anywhere a little collaboration may be needed. Features four high performance casters (2 locking) on a durable powder coated aluminum base for quick and easy placement. Optional ganging hardware (sold separately) allows the screens to connect, creating a variety of options to suit different environments. Optional tablet hooks and eraser tray.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folder, File, 3In1, Suprtb, Ast Pk (SMD11905)
- INTEGRA Gel Pen, 0.7mm Point, Retractable, 12/DZ, Black PK (ITA36201)
- ZORO SELECT Literature Mailers, 14" x 14" x 2", White, 50/Bundle (55VK99)
- ZORO SELECT Flat Corrugated Boxes, 17" x 14" x 5", Kraft, 25/Bundle (22XK74)
- ACCO 48"x120" Magnetic Porcelain Dry Erase Board, Gloss (PPA410)
- QUARTET Dry-erase Board, Magnetic, Aluminum Frame, 34"x23", WE (QRTM3423)
- MOORECO 48"x96" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Frame Material: Aluminum (669RH-DD)
- LUXOR Wall-mounted Whiteboards, 48" x 36" (WB4836W)
- LEARNING RESOURCES Write & Wipe Fact Family Boards, 5 Per Pack, PK2 (3799)
- UNIVERSAL ONE 24"x36" Magnetic Dry Erase Board, Dry Erase Height: 24" (MB0707368)
- BEST-RITE 48"x144" Magnetic Porcelain Whiteboard, Black Frame (2028M)
- Safco Dry Erase Boards