Shop All Dining Room Tables & Sets
Safco
Round Outdoor/Indoor Table, Steel, 36", Red, 36.25 W, 36.25 L, 30 H, Sheet Metal Top, Red
Mfr # 4362RD
Zoro # G8586789
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 36.25
- Length 36.25
- Height 30
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4362RD
- Zoro # G8586789
- UPC # 073555436211
- Country of Origin Taiwan, Province of China
- Category Dining Room Tables & Sets
Dimensions
Width | 36.25 |
Length | 36.25 |
Height | 30 |
Diameter | 0 |
Details
Item | Outdoor/Indoor Table,Steel,36",Red |
Shape | Round |
Tabletop Material | Sheet Metal |
Tabletop Color | Red |
Frame Color | Red |
Frame Material | Steel |
Edge Type | Round |
Leg Type | Steel |
Leg Color | Red |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Type | Outdoor Table |
Material | Steel |
Color | Red |
Description
Outdoor/Indoor Table,Steel,36 In.,Red
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stack Chair, Ergo Shell, Plastic, Gray (RUT-EO1-GY-GG)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K-3030-30S)
- DESIGN TOSCANO St. Joseph Home Sale Kit (TW200)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-BK-HARD-VYL-GG)
- SAFCO Round Outdoor/Indoor Table, Steel, 30", Black, 30.25 W, 30.25 L, 30 H, Sheet Metal Top, Black (4361BL)
- SEATSOLUTIONS Sunset Trading Andrews Butterfly Leaf Dining Table in Antique White with Chestnut Finish Top (SE840987)
- FLASH FURNITURE Round Table Top with Black or Mahogany R (XU-RD-30-MBT-GG)
- FLASH FURNITURE Rectangle Copper Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Orange (ET-CT005-POC-GG)
- ORORA DEC Orora Dec OW-LSS8097C-BEIGE Mid Back Button-Tufted Fabric Dining Side Chair; Beige - Set of 2 (OW-LSS8097C-BEIGE)
- EAST WEST FURNITURE East West MC-MAH-LC Milan ladder back chairs with FAUX LEATHER upholstered seat; Mahogany - Pack of 2 (MLC-MAH-LC)
- HOMELEGANCE Prineville 7PC Dinette Set (5762)
- Safco Dining Room Tables & Sets