Shop All Magazine Racks
Safco
Rotating Magazine Stand, 30-Pocket, Black
Mfr # 5577BL
Zoro # G0928969
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel Mesh
- Color Black
- Number of Compartments 30
- Height 66 in
- Width 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5577BL
- Zoro # G0928969
- UPC # 073555557725
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 66 in |
Width | 16 1/2 in |
Depth | 16 1/2 in |
Overall Height | 66 in |
Overall Width | 16 1/2 in |
Compartment Height | 7 1/2 in |
Compartment Depth | 3/4 in |
Overall Depth | 16 1/2 in |
Compartment Width | 9 3/4 in |
Description
Rotating Literature Rack, Product Type Rotating Literature Rack, Number of Compartments 30, Includes Label Holders No, Overall Height 66 in, Overall Depth 16 1/2 in, Overall Width 16 1/2 in, Material Steel Mesh, Color Black, Literature Form Factor Letter, Swivel Yes, Assembly Unassembled, Compartment Capacity 5 lb, Compatible Grainger Part Number Not Applicable, Compartment Depth 3/4 in, Compartment Height 7 1/2 in, Compartment Type Pocket, Compartment Width 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Adjustable Height Footrest, Gray (K56146USF)
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal (16702)
- SIGNMISSION Liquors Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999770)
- ALERA Mesh, Flared 7-Bar, Black (ALEEL4914)
- SAFCO Magazine Rack, 23-Pocket, Gray (4322GR)
- SAFCO E Z Sort Satellite Mail Station Base (7756BL)
- SAFCO Wire Rotary Display Racks, 16 Compartments, 15w x 15d x 60h, Charcoal (4139CH)
- SAFCO Magazine Display Rack, 9 Pockets, 30"x2"x36-3/4", Clear (SAF5603CL)
- SAFCO Magazine Rack, 11-Pocket, Gray (4321GR)
- SAFCO Reveal Clear Literature Displays, 12 Comp (5606CL)
- SAFCO Literature Org, Wood, Adjustable, 16, Grey (9422GR)
- Safco Magazine Racks