Shop All Document Displays
Safco
Roll File, 20 Compartments, Mobile
Mfr # 3091
Zoro # G0928135
original price:
$133.99
8% off
new price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mobile
- Color Light Gray
- Number of Compartments 20
- Width 18 1/4 in
- Depth 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3091
- Zoro # G0928135
- UPC # 073555309102
- Country of Origin China
- Category Document Displays
Dimensions
Width | 18 1/4 in |
Depth | 14 1/4 in |
Height | 23 1/2 in |
Details
Item | Roll File |
Type | Mobile |
Color | Light Gray |
Number of Compartments | 20 |
Construction | Steel |
Description
Roll File,20 Compartments,Mobile
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cutter, 5 3/4 In OAL, 1 1/4 In Cut (2UJY3)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Orange, 1000/Case (G12083D)
- EXPO Dry-Erase Set, w/4 Markers/Eraser/Spray, Fine Tip, Assorted PK (SAN80675)
- DATAPRODUCTS Ink Ribbon for Citizen DP-600, Black/Red (R0167)
- C-LINE PRODUCTS Display Pockets, 8.5x11", PK10 (36911)
- DEFLECTO Sign Holder, Front Pocket, 8.5x11", Clear (590501)
- DEFLECTO Sign Holder, Plastic, 2 Side, 11X8.5", Clear (69301)
- DEFLECTO Sign Holder, Landscape, 8.5x2, Black (DEF89105)
- DEFLECTO Sign Holder, Acrylic, 11 x 8.5, Clear (5991890)
- FELLOWES Desktop Reference Rack, W8d Base, 21-1/8"x7-1/8"x18-5/8, PM (FEL22300)
- DURABLE OFFICE PRODUCTS Catalog Display Rack, 12 Sec, 2" Rings, Gray (DBL595110)
- Safco Document Displays