Shop All Trash Cans
Safco
21 gal Square Trash Can, Black, 13" Dia, Rigid Plastic
Mfr # 9668
Zoro # G4199133
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 21 gal
- Container Shape Square
- Color Black
- Material Rigid Plastic
- Height 271/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9668
- Zoro # G4199133
- UPC # 073555966800
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 271/2 in |
Width | 13" |
Length | 13 in |
Fits Container Size | 21 gal. |
Depth | 13 in |
Width/Diameter | 13" |
Details
Trash Container Capacity | 21 gal |
Container Shape | Square |
Color | Black |
Material | Rigid Plastic |
Item | Trash Can |
Container Basic Material | Plastic |
Primary Container Color | Black |
Shape | Square |
Standards | UL |
Number of Openings | 1 |
Top Type | Open |
Capacity | 21 gal. |
For Use With | Mfr. No. 9893, 9895 |
Indoor/Outdoor | Indoor, Outdoor |
Finish | Plastic |
Description
Square, Open, 21 gal, Black, Height 27 1/2 in, Depth 13 in, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILL ROSE Power Deuce Brushing Tool Cooper 075 in ID (62831)
- ALPINE INDUSTRIES 40 Gal. Stone Steel All-Weather Panel Outdoor Trash Can, Ash Tray Lid (472-40-STO)
- VECTAIRE Airloop Toilet Bowl Clip Air Freshener - Clip - 3000 ft³ - Cucumber&Melon, 10PK (VTSLOOPMEL)
- ORGILL BULK NAILS ORGILL POLY 6X20-B Poly Film, 100 ft L, 20 ft W, Black (620100B)
- SAFCO 15 gal Round Open Top Dome Waste Receptacle, Black, Stainless Steel (SAF9639BL)
- SAFCO 3 gal Oval Wastebasket, White, 12" Dia, Step-On, Rigid Plastic (9901WH)
- SAFCO 3 qt Round Round Mesh Wastebaskets, Black, Steel (SAF9716BL)
- SAFCO 15 gal Square Trash Can, Black, Ashtray Top w/Open Side, Polyethylene (9474BL)
- SAFCO 3 gal Half-Round Cylinder Trash Can, Black; Blue, Open Top, Plastic (9927BB)
- SAFCO 23 gal Rectangular Plastic Step-on Waste Receptacle, Tan, Plastic (SAF9923TN)
- SAFCO 15 gal Open Top Dome Waste Receptacle, White, Stainless Steel (SAF9639WH)
- Safco Trash Cans