Shop All Magazine Racks
Safco
Reveal Clear Literature Displays, 12Comp
Mfr # 5602CL
Zoro # G5086670
product price: $319.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$319.99
Free 30-Day Returns
Key Features
- Color Clear
- Number of Compartments 12
- Height 49 in
- Width 30 in
- Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5602CL
- Zoro # G5086670
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 49 in |
Width | 30 in |
Depth | 2" |
Overall Height | 49" |
Overall Width | 30" |
Details
Item | Reveal Clear Literature Displays,12Comp |
Color | Clear |
Number of Compartments | 12 |
Standards | GREENGUARD Certified |
Includes | Wall Mounting Hardware |
For Use With | Magazines |
Material | Break-Resistant Plastic |
Weight | 15 lbs |
Features | 12 Magazine Display |
Description
Reveal Clear Literature Displays,12Comp
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., White (X51000)
- AVONDALE Avondale Bookcase White (IMAE4872W)
- SPACE SOLUTIONS 14.25 in W 3 Drawer SOHO Vertical, Pearl White (20227)
- SAFCO Adjustable Literature Organizer, Oak (9420MO)
- SAFCO Mailroom Work Table, Mail Sorters (7765BL)
- SAFCO Steel Base, Black (4323BL)
- SAFCO Rack, Coat Nail Head 2 Hk (4200)
- SAFCO Literature Organizer, Wood, 60 Compartment (9331MH)
- SAFCO Table Top Lit Display, 6 Magazine (5698CL)
- DEFLECTO Magazine Holder, 3 Tier, Black (DEF693704)
- Safco Magazine Racks