Shop All Magazine Racks
Safco
Reveal Clear Literature Displays, 12 Compartments, 30w x 2d x 20.25h, Clear
Mfr # 5604CL
Zoro # G302684738
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Number of Compartments 12
- Height 20-1/4 in
- Width 30 in
- Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5604CL
- Zoro # G302684738
- UPC # 73555560404
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 20-1/4 in |
Width | 30 in |
Depth | 2" |
Overall Height | 20.25" |
Overall Width | 30" |
Details
Item | Literature Racks & Displays |
Color | Clear |
Number of Compartments | 12 |
Material | Break-Resistant Plastic |
Standards | GREENGUARD Certified |
Includes | Wall Mounting Hardware |
For Use With | Leaflets |
Weight | 6 lbs |
Features | 12 Pamphlet Display |
Description
Unobtrusive, break-resistant, clear plastic displays blend into any office environment. Each pocket holds up to 1 3/4" of material. New front panel design features easy-to-clean opening. One-piece units require no assembly. Wall mounting hardware included.
Restrictions
- WARNING: This product can expose you to chemicals including Acetaldehyde, which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 18" x 24", 1" Profile, White (SN1824WHITE)
- BOUNCYBANDS Wiggle Wobble Chair Feet, Set of 4 (WWCF)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Masonite Board Gray (6224)
- HASTINGS HOME 4-Tier Greenhouse - Portable Mini Gardening Shelving Rack with Cover for Indoor Outdoor Plants (720515XEB)
- SAFCO Steel Base, Black (4323BL)
- SAFCO Adjustable Literature Organizer, Oak (9420MO)
- SAFCO Magazine Floor Rack, Black (6461BL)
- SAFCO Magazine Rack, 92-Pocket, Black (4325BL)
- SAFCO Literature Organizer, Black, 12 Comp (9430BL)
- SAFCO Mailroom Work Table, Mail Sorters (7766BL)
- SAFCO Luxe Magazine Rack, 9 Compartments, 31.75w x 5d x 41h, Clear/Silver (4134SL)
- Safco Magazine Racks