Shop All Magazine Racks
Safco
Reveal Clear Literature Displays, 12 Comp
Mfr # 5606CL
Zoro # G5085429
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Number of Compartments 12
- Height 34-3/4 in
- Width 30 in
- Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5606CL
- Zoro # G5085429
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 34-3/4 in |
Width | 30 in |
Depth | 2" |
Overall Width | 30" |
Overall Height | 34.75" |
Details
Item | Reveal Clear Literature Displays,12 Comp |
Color | Clear |
Number of Compartments | 12 |
Includes | Wall Mounting Hardware |
Material | Break-Resistant Plastic |
For Use With | Brochures |
Standards | GREENGUARD Certified |
Weight | 10 lbs |
Features | 6 Pamphlet, 6 Magazine Display |
Description
Reveal Clear Literature Displays,12 Comp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Color Alarm clock, Indoor Temp/ (617-1485B)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Maple (TB4242PLBPBK)
- THESIS Thesis Ultra Plush Solid Blanket (00146)
- SAFCO Vue(TM) Heavy Duty Stool, Armless (3394BV)
- SAFCO Magazine Rack, 23-Pocket, Gray (4322GR)
- SAFCO Literature Org, Wood, Adjustable, 36, Oak (9424MO)
- SAFCO Magazine Rack, 11 Pockets, Steel, 10"x4"x36-1/4", Black (SAF4321BL)
- SAFCO Vertical Desktop Sorter, Oak (9419MO)
- SAFCO Literature Display, 12 Pamphlet (5671CL)
- SAFCO Literature Organizer, Mail Sorters (7751BL)
- WOODEN MALLET Cascade Free Standing 7 Pocket Magazine Rack in Light Oak (WO599439)
- Safco Magazine Racks