Shop All Task Chairs
Safco
Reve Bistro Chair, Supports Up to 250 lb, 31" Seat Height, Black Seat/Back, Silver Base
Mfr # 6806BL
Zoro # G906434432
product price: $330.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$330.99
Free 30-Day Returns
Key Features
- Weight 21 lbs
- Color Black
- Application Breakroom & Foodservice
- Standards GREENGUARD Certified; Meets or Exceeds ANSI/BIFMA Standards
- Weight Capacity (text) Supports Up to 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 6806BL
- Zoro # G906434432
- UPC # 73555680621
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Details
Weight | 21 lbs |
Color | Black |
Application | Breakroom & Foodservice |
Standards | GREENGUARD Certified; Meets or Exceeds ANSI/BIFMA Standards |
Weight Capacity (text) | Supports Up to 250 lb |
Description
Contoured, round back provides lumbar support while the perforated back gives it breathability, ensuring comfort. These chairs are the perfect for bistro seating needs in first impression areas, meeting spaces, break rooms and places where guests and employees gather. Chair is accented by a silver sled base.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Switch, High Limit (0848060)
- ZENNA HOME Shower Caddy 4-Shelf Pole Wht (2104W)
- LORELL Soho Big & Tall Mesh Back Chair (81804)
- SAFCO Literature Organizer, 9 Magazine (5603CL)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- SAFCO Lineage Big & Tall High Back Task Chair, Max 500 lb, 20.5 in. to 24.25 in. High Black Seat, Chrome Base (3502BL)
- SAFCO Plastic Big and Tall Chair, 17-1/2" to 20", Black (3391BL)
- SAFCO Lineage Big & Tall All-Mesh Task Chair, Supports 400lb, 19.5in. - 23.25in. High Black Seat, Chrome Base (3505BL)
- SAFCO Mesh Task Chair, 26-, No Arm, Black (3394BL)
- SAFCO Uber Big/Tall Series Mid Back Chair, Vinyl, Supports Up to 500 lb, 18.5" to 22.5" Seat Height, Black (3491BV)
- FLASH FURNITURE Black Big & Tall Leather Chair (CX-1179H-BK-GG)
- Safco Seating