Shop All Floor Lamps
Safco
Resi LED Floor Lamp, Gooseneck, 60 in. Tall, White
Mfr # 1017WH
Zoro # G108843025
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 60"
- Weight 4.03 lbs
- Bulb Type LED
- Switch Touch
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 1017WH
- Zoro # G108843025
- UPC # 73555101799
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 60" |
Width | 8" |
Details
Weight | 4.03 lbs |
Bulb Type | LED |
Glass Color | White |
Item | Lamps |
Switch | Touch |
Description
Illuminate your space efficiently with the easy-to-assemble Resi Gooseneck LED Floor Lamp. This versatile lamp features a head that rotates 45 degrees left or right and a gooseneck design that's flexible 360 degrees. LED lighting and a nine-hour shut off delay saves energy if you forget to turn the lamp off when you leave for the day. Select color temperature or dimmable modes with the simple press of a button.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED FLM E12 DL 60W 2PK (BPCFF60950CAFL2)
- ILC Replacement for Mettler H20t replacement light bulb lamp (H20T METTLER)
- LITHONIA LIGHTING LED Flat Panel, 4397 lm, Max Fixture 38.5W (EPANL 1X4 4000LM 80CRI 40K MIN10 ZTMVOLT)
- ILC Replacement for Philips Bc60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (BC60BT15/HAL/CL OUTLAWED, REPLACED BY PHILIPS)
- SAFCO Resi LED Floor Lamp, Gooseneck, 60 in. Tall, Black (1017BL)
- SIMPLE DESIGNS Simple Designs Etagere Floor Lamp w 2 USB Ports, 1 Chrging Outlet Navy (LF1037-NAV)
- CREEKWOOD HOME Traditional 2 Light Mother Daughter Metal Floor Lamp, Torchiere, Reading Light Plastic Shades, Black (CWF-3000-BK)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 202 BRZ European Street Lamp - Bronze (202 BRZ)
- HASTINGS HOME Natural Full Spectrum Sunlight Reading Floor Lamp by Hastings Home (Light Woodgrain) (297560WIF)
- HASTINGS HOME Hastings Home Electric Panini Press – Indoor Grill (129946ZMD)
- SAFAVIEH Merrigan Ginkgo Leaf Floor Lamp, Gold (FLL4027A)
- Safco Floor Lamps