Shop All Floor Lamps
Safco
Resi LED Floor Lamp, Gooseneck, 60 in. Tall, Black
Mfr # 1017BL
Zoro # G008843040
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 60"
- Weight 4.03 lbs
- Bulb Type LED
- Width 8"
- Switch Touch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 1017BL
- Zoro # G008843040
- UPC # 73555101720
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 60" |
Width | 8" |
Details
Weight | 4.03 lbs |
Bulb Type | LED |
Glass Color | Black |
Item | Lamps |
Switch | Touch |
Description
Illuminate your space efficiently with the easy-to-assemble Resi Gooseneck LED Floor Lamp. This versatile lamp features a head that rotates 45 degrees left or right and a gooseneck design that's flexible 360 degrees. LED lighting and a nine-hour shut off delay saves energy if you forget to turn the lamp off when you leave for the day. Select color temperature or dimmable modes with the simple press of a button.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Tt32/35 replacement light bulb lamp (TT32/35 EIKO)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (388-1PK)
- NEBO Rechargeable LED Headlamp and Flashlight with 1000 Lumen Turbo Mode (7001)
- ILC Replacement for Trojan 302108 Quartz Sleeve replacement light bulb lamp (302108 QUARTZ SLEEVE TROJAN)
- SAFCO Resi LED Floor Lamp, Gooseneck, 60 in. Tall, White (1017WH)
- ELEGANT DESIGNS 1 Light Floor Lamp with Marbleized White Glass Shade, Gold (LF2001-GLD)
- HASTINGS HOME Hastings Home 2 Tier End Table Floor Lamp with USB Port (384475LTC)
- ORE INTERNATIONAL Ore International 6968BK 4 Arms Arch Floor Lamp - Black (6968BK)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, Tan (LF2010-TAN)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Brushed Nickel Finish (LF2007-BSN)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Brushed Nickel (LHF-3003-BN)
- Safco Floor Lamps