Shop All Desk Lamps
Safco
Resi LED Desk Lamp, Gooseneck, 18.5 in. High, White
Mfr # 1018WH
Zoro # G208842799
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 18.5"
- Bulb Type LED
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 1018WH
- Zoro # G208842799
- UPC # 73555101898
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 18.5" |
Width | 5" |
Details
Color | White |
Bulb Type | LED |
Description
Light up your desk and get convenient connectivity with this Resi Gooseneck LED Desk Lamp. With a head that rotates 45 degrees left or right and gooseneck design that's flexible 360 degrees, you can shine light where you need it most. Adjust lighting to enhance your work by using the color temperature and dimmable mode options, and power devices with the USB port, located in back. Forget to turn the light off? A 30-minute occupancy sensor detects movement and shuts the lamp down. An affordable, easy-to-assemble desk lamp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Corn Cob TrueForce CorePro, Amps: 0.15 (18CC/LED/850/ND E26 G2 BB 6/1)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/927-22/P/E26/WG 6/1FB T20)
- MAGLITE Mag-Lite Mini Pro Flashlight, 2 Aa, Black (MA388488)
- LITHONIA LIGHTING LED Vanity Light, Nominal Length 24 (FMVCCLS 24IN MVOLT 30K35K40K 90CRI KR M6)
- SAFCO Resi LED Desk Lamp, Gooseneck, 18.5' High, Black (1018BL)
- SAFCO Vamp Lighting, Multi-pivot Neck, 16.75 in. High, Black (1001BL)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G9751C-FFP)
- LIGHT IT! Lamp Led Lux Wireless (24414-130)
- BLACK & DECKER LED Clamp Light, Fits Shelves, Cubicles & Headboards, True White LED + 16M RGB Colors (LED-CL2100-BKG-AMZ)
- DAINOLITE Black One Light Desk Lamp (MAGNUS-I-BK)
- NEWHOUSE LIGHTING NWHS OXFORD DESK LAMP (NHDK-OX-BK)
- Safco Desk Lamps