Shop All Back Braces
Safco
Remedease Full Height Backrest, 14x3x20, B
Mfr # 71301
Zoro # G5799225
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 14"
- Height 19.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 71301
- Zoro # G5799225
- Country of Origin China
- Category Back Braces
Dimensions
Width | 14" |
Height | 19.5" |
Details
Item | Remedease Full Height Backrest,14X3X20,B |
Color | Black |
Material | Polyester |
Description
Remedease Full Height Backrest,14X3X20,B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Barricade Tag, 5-3/4 x 3-1/4, PK25 (TAB107PTP)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 17" X 11", PK2 (109908)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, XL (70529_310-XL)
- 5.11 Belt, TDU, Unisex, Black, XXL (59551)
- CONDOR Belt, Lifting, Xl, Black (6T565)
- CONDOR Belt, Lifting, L, Black (5T541)
- SAS SAFETY BACK SUPPORT SMALL DELUXE28-32 (SA7161)
- ITS YOU BABE Hip Brace - Petit (HipBrace-PET)
- ZORO SELECT Back Support, 40 to 45In, 1-1/2in Knit (1909XL)
- ZORO SELECT Back Support, M, Spandex, 34 to 38"Waist (1909M)
- IMPACTO Back Tracker Glove, Padded Back, L, PR (NS2820040)
- Safco Ergonomics