Shop All Service Carts
Safco
Refreshment Stand, Engineered Wood, 9 Shelves, 29.5 in. x 22.75 in. x 33.25 in, Black/White
Mfr # 8963BL
Zoro # G608842689
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 50 lb
- Number of Shelves 9
- Overall Width 29.5"
- Overall Height 33.25"
- Material Aluminum; Laminated Engineered Wood; Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 8963BL
- Zoro # G608842689
- UPC # 73555896329
- Country of Origin China
- Category Service Carts
Dimensions
Overall Width | 29.5" |
Overall Height | 33.25" |
Details
Item | Carts & Stands |
Load Capacity | 50 lb |
Number of Shelves | 9 |
Material | Aluminum; Laminated Engineered Wood; Melamine |
Wheel Type | (2) Locking Swivel; (2) Non-Locking Swivel |
Color | Black/White |
Shelf Style | Second from Top Center: Adjustable; All Others: Fixed |
Description
The Refreshment Stand is a laminate cabinet beverage cart with aluminum trim and white melamine service top. The double-door construction offers on-the-door storage and three built-in steel storage shelves with lip. The interior height-adjustable shelf measures 25 in. W x 11.75 in. D. The beverage cart is mobile on four swivel casters two locking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Wheelchair Track Ramp, 600 lb Load Cap. (TWR-V2-3-5)
- EGA PRODUCTS Pallet Rack Bay M-Divider 54"H x 42"D (MD54-42)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 40ft. (322-40S)
- EEVELLE ATRIUM Series, Atrium Standard Cab Enclosure (EEV-ATR1)
- SAFCO Scoot Mobile File, 29.75w x 18.75d x 27h, Black/Silver (5370BL)
- SAFCO Mobile Refreshment Center, One-Shelf, 23w x 18d x 31h, Mahogany (8953MH)
- SAFCO Hospitality Service Cart, One-Shelf, 32.5w x 20.5d x 38.75h, Mahogany (8962MH)
- LUXOR Large Coffee Cart - Cabinet (HE40C-B)
- LITTLE GIANT Welded Service Cart, 1200 lb Cap, 3 Lipped Shelves, 5" Poly w Brakes (3LGL2436BRK)
- LITTLE GIANT Welded Service Cart, 1200 lb Cap, 2 Shelf, Flush Top, 5" Poly, Brakes (LG2436BRK)
- BOWMAN DISPENSERS Wheeled 5-Drawer Storage Cart W/ 5" Casters (CT203-0000)
- Safco Service Carts