Shop All Food Service Carts
Safco
Refreshment Cart, Black
Mfr # 8966BL
Zoro # G8587498
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 36.5"
- Width 34"
- Color Black
- Depth 21.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 8966BL
- Zoro # G8587498
- UPC # 073555896626
- Country of Origin China
- Category Food Service Carts
Dimensions
Height | 36.5" |
Width | 34" |
Depth | 21.3" |
Caster Size | 2.50" |
Details
Item | Refreshment Cart,Black |
Material | Steel |
Color | Black |
Green Certification or Other Recognition | GREENGUARD |
Frame Material | Steel |
Features | Laminated Top, Fixed Shelf |
Description
Refreshment Cart,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANKIN-DELUX Burner 21-1/2 Ci (TB-03)
- ARIZONA Green Tea with Ginseng and Honey, 16 oz Can, PK24 (72423)
- AMERICAN DISH SERVICE Key, Timer Adjustment (099-1004)
- ITI European Dinner Fork, 8 3/4"L, Silver, PK12 (DU-229)
- SAFCO Refreshment Cart, Grey (8966GR)
- SAFCO Refreshment Cart, Mobile, Mahogany (8953MH)
- SAFCO Mobile Beverage Cart, 33-1/2w x 21-3/4d x 43h, Black (8964BL)
- ZORO SELECT General Purpose Dolly, 500 lb. (1622)
- PRAIRIE VIEW INDUSTRIES NUC2024 2 Tier Aluminum Utility Carts- 36 x 20 x 24 in. (AUC2024)
- LAKESIDE Duo-Therm 2 Stack Plate/Pellet Dispenser (7500)
- ZORO SELECT Food Service Cart, Stainless Steel, 450 lb (35ZW26)
- Safco Food Service Carts