Shop All Trash Can Lids
Safco
Recycling Lid, 10 in W/Dia, Silver
Mfr # 2990PC
Zoro # G8588539
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Width/Diameter 10 in
- Height 3"
- Length 12 in
- Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 2990PC
- Zoro # G8588539
- UPC # 073555299083
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 10 in |
Height | 3" |
Length | 12 in |
Depth | 10 in |
Details
Color | Silver |
Item | Recycling Lid |
Description
Recycling Lid,Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORBO Complete Swivel Quick Silver Squeegee 18 Inch (1385A, S1285)
- UNGER 16" Clamp/Pin Flat Mop Holder, Red (SM40R)
- FUNK AWAY Funkaway Extreme Odor Eliminating 8 Oz Aerospray (FA08A)
- LYSOL Clean and Fresh Cool Adirondack Air Scent Multi-Purpose Cleaner 40 oz (1920078630)
- SAFCO Recycling Lid, 10 in W/Dia, Silver (2990RE)
- SAFCO Trifecta Lid (9560BL)
- SAFCO Flat Trash Can Lid, 20 in W/Dia, Silver, metal (9560RE)
- SAFCO Recycling Lid, 10 in W/Dia, Silver (2990PA)
- RUBBERMAID COMMERCIAL Brute® Flat Lid For 44 Gallon Round Trash Container, White - FG264560WHT (FG264560WHT)
- HARDWARE RESOURCES 12" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR12-SS)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Beige, Resin, 1 Openings (FG267360BEIG)
- Safco Trash Can Lids