Shop All Trash Can Lids
Safco
Recycling Lid, 10 in W/Dia, Silver
Mfr # 2990PA
Zoro # G8588548
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width/Diameter 10 in
- Height 3"
- Length 12 in
- Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 2990PA
- Zoro # G8588548
- UPC # 073555299021
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 10 in |
Height | 3" |
Length | 12 in |
Depth | 10 in |
Details
Color | Silver |
Item | Recycling Lid |
Description
Recycling Lid,Paper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLR LLC Pro Calcium/Lime/Rust Cleaner (JELFMCLR1284PRO)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Yellow, Aluminum (29376)
- TOUGH GUY Cleaning Pad, Blue, Size 16", Round, PK5 (402W10)
- MONARCH Knit Wipers - White - New - 5lb Box (N-WPKSM-5)
- SAFCO Recycling Lid, 10 in W/Dia, Silver (2990PC)
- SAFCO Flat Trash Can Lid, 20 in W/Dia, Silver, metal (9560RE)
- SAFCO Recycling Lid, 10 in W/Dia, Silver (2990RE)
- SAFCO Trifecta Lid (9560BL)
- RUBBERMAID COMMERCIAL Brute 55-gal Container Dome Top, 27.2" W/Dia, Gray, Plastic (RCP265788GY)
- VESTIL Trash Can Lid, 23.5 in W/Dia, Green, Steel (TRASH-TOP-GN-3PK)
- GLOBAL INDUSTRIAL Flat Lid, Red, Plastic (240461RD)
- Safco Trash Can Lids