Shop All Drafting & Utility Tables
Safco
Rectangular Laminate Green
Mfr # 3953
Zoro # G101860555
product price: $681.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$681.99
Free 30-Day Returns
Key Features
- Shape Rectangular
- Tabletop Material Laminate
- Tabletop Color Green
- Edge Type Smooth
- For Use With Safco® Precision Drafting Table Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3953
- Zoro # G101860555
- UPC # 73555395303
- Country of Origin Taiwan, Province of China
- Category Drafting & Utility Tables
Dimensions
Overall Width | 72" |
Depth | 37.5" |
Details
Shape | Rectangular |
Tabletop Material | Laminate |
Tabletop Color | Green |
Edge Type | Smooth |
For Use With | Safco® Precision Drafting Table Base |
Weight | 95 lbs |
Thickness | 1" |
Description
Extra thick 1", laminate provides exceptional durability and long-lasting good looks. Nonglare finish may help reduce eye strain and fatigue. Wide design accommodates oversized papers. Angle is adjustable up to 50° without tools. Top and Base sold and shipped separately—ORDER BOTH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E998)
- AVONDALE Avondale Bookcase White (IMAE4872W)
- BAXTON STUDIO Rochadh Hollywood Glamour Style 1-drawer and 1-shelf Nightstand (121-6740)
- HON Side Chair, Mesh, Loop, Black (HON2285VA10)
- SAFCO 35.5", Industrial Grade Steel Gray (3962GR)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Almond (DT-9A37)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Walnut (TE40525)
- CAROLINA COTTAGE Carolina Cottage TSD3048ELMBLK Brio Adjustable Table; Elm & Black (TSD3048ELMBLK)
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Woodgrain Laminate (UTS1848-WA)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Almond (DT-9A30)
- Safco Office & School Tables