Shop All Conference Room Tables
Safco
Rectangle Sync Transition Table, Mocha, 60 X 24 X 29.5, Laminate Top Top, Mocha
Mfr # SYT24TLDCM
Zoro # G6420043
product price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60
- Length 24
- Height 29.5
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SYT24TLDCM
- Zoro # G6420043
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 60 |
Length | 24 |
Height | 29.5 |
Diameter | 0 |
Details
Item | Sync Transition Table,Mocha |
Shape | Rectangle |
Tabletop Material | Laminate Top |
Tabletop Color | Mocha |
Frame Color | Gray |
Frame Material | Metal |
Edge Type | T-Mold |
Leg Type | Steel |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Description
Sync Transition Table,Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- GLOBAL INDUSTRIAL ESD Chair, Vinyl, Black, Armless, Mid Back (695536)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19G/W)
- FLASH FURNITURE Rustic Walnut Wood Seat for Colorful Metal Barstools (4-CH-31320M1D-GG)
- SAFCO Square Power Module for Conference Tables, 6.25 X 4 X 1.5 (SPM)
- SAFCO Safco® 8' Conference Table - Textured Sea Salt - Medina Series (MNC8TSS)
- REGENCY Race Track Legacy Racetrack Tables, 120 X 47 X 29, Wood Top, Cherry (LCTRT12047CH)
- BOSS Mobile Round Table, 32", Mahogany (N30-M)
- REGENCY Array 120" Conference Table with Power Data Grommet- Cherry/ Black (ACT12048CHBK)
- REGENCY Regency Legacy 6 ft Racetrack Conference Table with Charging Port- Ash Grey (LCTRT7135AG)
- Safco Office & School Tables