Shop All Conference Room Tables
Safco
Rectangle Sync Transition Table, Biltmore Cherry, 60 X 24 X 29.5, Laminate Top Top, Cherry
Mfr # SYT24TLCRM
Zoro # G6420016
product price: $714.99
/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60
- Length 24
- Height 29.5
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SYT24TLCRM
- Zoro # G6420016
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 60 |
Length | 24 |
Height | 29.5 |
Diameter | 0 |
Details
Item | Sync Transition Table,Biltmore Cherry |
Shape | Rectangle |
Tabletop Material | Laminate Top |
Tabletop Color | Cherry |
Frame Color | Gray |
Frame Material | Metal |
Edge Type | T-Mold |
Leg Type | Steel |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Description
Sync Transition Table,Biltmore Cherry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Desk Shell, 23-5/8" D, 47-1/4" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA354824MC)
- HASTINGS HOME Bamboo Bread Slicer, Foldable, Adjustable Knife Guide and Board for Cutting Loaves, Prep Tool (302419DUC)
- FLASH FURNITURE Executive Chair, Leather, 18-1/2" to 21" Height, Fixed Arms, Brown (CI-J600-BRN-GG)
- COLEMAN Comfortsmart Suspension Chair (2000020292)
- SAFCO Square Power Module for Conference Tables, 6.25 X 4 X 1.5 (SPM)
- SAFCO Safco® 8' Conference Table - Textured Sea Salt - Medina Series (MNC8TSS)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Elliptical Base (PLCBELP30CG)
- SKUTCHI DESIGNS Rectangle 6 Person Conference Room Table, 36" X 6 ft. X 29", Asian Night (HAR-REC-36X72-DOU-ASIANNIGHT)
- SKUTCHI DESIGNS 10Ft Arc Boat Conference Room Table with Power Modules, 10 Person Table, White Cypress (H-ABOT-46119PT-WC-EL)
- REGENCY Race Track Legacy Racetrack Tables, 120 X 47 X 29, Wood Top, Mahogany (LCTRT12047MH)
- ALERA Rectangle Conference Table, 70.78" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA717242MY)
- Safco Conference Room Tables