Shop All Conference Room Tables
Safco
Rectangle Sync Transition Table, 60 X 24 X 29.5, Laminate Top Top, Anthracite
Mfr # SYT24TANT
Zoro # G6419745
product price: $740.99
/ea
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60
- Length 24
- Height 29.5
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SYT24TANT
- Zoro # G6419745
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 60 |
Length | 24 |
Height | 29.5 |
Diameter | 0 |
Details
Item | Sync Transition Table |
Shape | Rectangle |
Tabletop Material | Laminate Top |
Tabletop Color | Anthracite |
Frame Color | Gray |
Frame Material | Metal |
Edge Type | T-Mold |
Leg Type | Steel |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Description
Sync Transition Table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Gasket for Fauceted Pots (23534-1)
- HIRSH 15" W 4 Drawer File Cabinet, Black, Letter (16699)
- OFFICE STAR Bookcase, 36" Wx12" Dx48" H, Cherry (LBC361248-CHY)
- SAFCO Drafting Table Top , 60" W 1" H, Green Tabletop (3952)
- SAFCO Square Power Module for Conference Tables, 6.25 X 4 X 1.5 (SPM)
- SAFCO Safco® 8' Conference Table - Textured Sea Salt - Medina Series (MNC8TSS)
- SKUTCHI DESIGNS Racetrack Shaped 6 Person Conference Room Table, 46" X 6 ft. X 29", Asian Night (HAR-RAC-46X72-DOU-ASIANNIGHT)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB18CH)
- BOSS Mobile Round Table, 32", Mahogany (N30-M)
- SKUTCHI DESIGNS 12 Person Modular Conference Table Metal T-Bases, Oval Boat Shape, 12X4, Black Oak (HAR-BOVL-46X143-T-XD1025)
- VAULT Conference Table - 12 ft Cable (BTC-001-ULPP-4C)
- Safco Office & School Tables