Shop All Conference Room Tables
Safco
Rectangle Sync 72"x24" Rectangular Table, Regal Mah, 72 X 24 X 29.5, Laminate Top Top
Mfr # SY2472TRMH
Zoro # G6419727
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72
- Length 24
- Height 29.5
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SY2472TRMH
- Zoro # G6419727
- Country of Origin United States
- Category Conference Room Tables
Dimensions
Width | 72 |
Length | 24 |
Height | 29.5 |
Diameter | 0 |
Details
Item | Sync 72"x24" Rectangular Table,Regal Mah |
Shape | Rectangle |
Tabletop Material | Laminate Top |
Tabletop Color | Regal Mahogany |
Frame Color | Gray |
Frame Material | Metal |
Edge Type | T-Mold |
Leg Type | Steel |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Description
Sync 72 In.x24 In. Rectangular Table,Regal Mah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Asher Brown Durand 'High Point Shandaken Mountains 1853 ' Canvas Art, 30x47 (BL01625-C3047GG)
- BRADLEY Bx-Shower Curtain 36X72, Viny, Vinyl, White, 36" W, 72" L (9533-367200)
- ELK HOME Broome Vase, Small (S0017-10078)
- OFFICE STAR Mesh Drafting Chair, 27-1/2" to 32-1/2", No Arms, Black (13-37N20D)
- SAFCO Safco® 8' Conference Table - Textured Sea Salt - Medina Series (MNC8TSS)
- SAFCO Square Power Module for Conference Tables, 6.25 X 4 X 1.5 (SPM)
- REGENCY Array 120" Conference Table with Power Data Grommet- Ash Grey/ White (ACT12048AGWH)
- REGENCY Array 120" Conference Table with Power Data Grommet- Ash Grey/ Black (ACT12048AGBK)
- HON Rectangle Occasional Table, 48" X 20" X 16", Harvest Top, High-Pressure Laminate (H80191.CC)
- REGENCY Regency Legacy 12 ft. Racetrack Laminate Conference Table with Charging Port- Ash Grey (LCTRT14452AG)
- MAYLINE Rectangle Medinaâ„¢ 12' Conference Table, 144 X 48 X 29.5, Wood Top, Mocha (MNC12LDC)
- Safco Conference Room Tables