Shop All Conference Room Tables
Safco
Rectangle Sync 72"x24" Rectangular Table, Mocha, 72 X 24 X 29.5, Laminate Top Top, Mocha
Mfr # SY2472TLDCM
Zoro # G6419824
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72
- Length 24
- Height 29.5
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SY2472TLDCM
- Zoro # G6419824
- Country of Origin United States
- Category Conference Room Tables
Dimensions
Width | 72 |
Length | 24 |
Height | 29.5 |
Diameter | 0 |
Details
Item | Sync 72"x24" Rectangular Table,Mocha |
Shape | Rectangle |
Tabletop Material | Laminate Top |
Tabletop Color | Mocha |
Frame Color | Gray |
Frame Material | Metal |
Edge Type | T-Mold |
Leg Type | Steel |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Description
Sync 72 In.x24 In. Rectangular Table,Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Door, Strike Plate (00-497585-00001)
- RUBBERMAID COMMERCIAL Quick Connect Wet/Dry Frame (Q560YL)
- KETCHAM 12" x 36" Deluxe Surface Mounted Polished Edge Medicine Cabinet (170PE-SM)
- KETCHAM 16" x 22" Deluxe Recessed Mounted SS Framed Medicine Cabinet (172)
- SAFCO Square Power Module for Conference Tables, 6.25 X 4 X 1.5 (SPM)
- SAFCO Safco® 8' Conference Table - Textured Sea Salt - Medina Series (MNC8TSS)
- BOSS Round Table, 47", Driftwood (N123-DW)
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Red (GC-TL1035-CHR-GG)
- MAYLINE Rectangle Medinaâ„¢ 12' Conference Table, 144 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC12TSS)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235MH)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB20ES)
- Safco Office & School Tables