Shop All Conference Room Tables
Safco
Rectangle Sync 72"x24" Rectangular Table, Folkstone, 72 X 24 X 29.5, Laminate Top Top, Folkstone
Mfr # SY2472TFLK4
Zoro # G6419806
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72
- Length 24
- Height 29.5
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SY2472TFLK4
- Zoro # G6419806
- Country of Origin United States
- Category Conference Room Tables
Dimensions
Width | 72 |
Length | 24 |
Height | 29.5 |
Diameter | 0 |
Details
Item | Sync 72"x24" Rectangular Table,Folkstone |
Shape | Rectangle |
Tabletop Material | Laminate Top |
Tabletop Color | Folkstone |
Frame Color | Gray |
Frame Material | Metal |
Edge Type | T-Mold |
Leg Type | Steel |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Description
Sync 72 In.x24 In. Rectangular Table,Folkstone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" Texas Tech Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130TXTech)
- FLASH FURNITURE 14 Queen Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-Q-GG)
- MACFAUCETS Hands Free Wall Mounted Soap Dispenser In Satin Brass, ASD-13 (ASD-13 SB)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 60" Square (WFT5-60SQ)
- SAFCO Safco® 8' Conference Table - Textured Sea Salt - Medina Series (MNC8TSS)
- SAFCO Square Power Module for Conference Tables, 6.25 X 4 X 1.5 (SPM)
- ALERA Round Conference Table, 29.5", Medium Cherry Top, Woodgrain Laminate (CFRND42MC)
- REGENCY Race Track Legacy Racetrack Tables, 120 X 47 X 29, Wood Top, Cherry (LCTRT12047CH)
- REGENCY Regency Legacy 4 ft Racetrack Conference Table Extension with Charging Port- Ash Grey (LCTRT48EXTAG)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Elliptical Base (PLCBELP16CG)
- OFFICESOURCE Conference/Multi-Purpose Tables Conference Typical - OSC18 (OSC18CG)
- Safco Conference Room Tables