Shop All Conference Room Tables
Safco
Rectangle Sync 72"x18" Rectangular Table, Regal Mah, 72 X 18 X 29.5, Laminate Top Top
Mfr # SY1872TRMH
Zoro # G6419964
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72
- Length 18
- Height 29.5
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SY1872TRMH
- Zoro # G6419964
- Country of Origin United States
- Category Conference Room Tables
Dimensions
Width | 72 |
Length | 18 |
Height | 29.5 |
Diameter | 0 |
Details
Item | Sync 72"x18" Rectangular Table,Regal Mah |
Shape | Rectangle |
Tabletop Material | Laminate Top |
Tabletop Color | Regal Mahogany |
Frame Color | Gray |
Frame Material | Metal |
Edge Type | T-Mold |
Leg Type | Steel |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Description
Sync 72 In.x18 In. Rectangular Table,Regal Mah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Waterfall Two, 120 in wide x 60 in high (BG-WW-WTO-120)
- KEE/ZENG Square Gray Table w/4 Blue Chairs, Square, 42", 42" W, 29" H, Gray (TB4242GYBPBK44BE)
- MINUTE MAN ANCHORS Minute Man Anchors 3020 Steel Mobile Home Piers - 20" to 22" (3020)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- SAFCO Safco 12' Conference Table - Gray Steel - Medina Series (MNC12LGS)
- SAFCO Safco® 8' Conference Table - Textured Sea Salt - Medina Series (MNC8TSS)
- SAFCO Square Power Module for Conference Tables, 6.25 X 4 X 1.5 (SPM)
- BOSS Round Table, 47", Mahogany (N123-M)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP236CG)
- REGENCY Round Legacy Round Tables, 42 X 42 X 29, Wood Top, Cherry (LCTR42CH)
- NATIONAL PUBLIC SEATING Stool with Backrest, Poly, 26 X 26 X 38-48, Polyurethane Top (6722HB-A)
- Safco Conference Room Tables