Shop All Conference Room Tables
Safco
Rectangle Sterling 8' Conference Table, Mocha, 96 X 42 X 29.5, Wood Top, TexturedMocha
Mfr # STC8TDC
Zoro # G6428897
product price: $1,303.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,303.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 96
- Length 42
- Height 29.5
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # STC8TDC
- Zoro # G6428897
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 96 |
Length | 42 |
Height | 29.5 |
Diameter | 0 |
Details
Item | Sterling 8' Conference Table,Mocha |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | TexturedMocha |
Frame Color | TexturedMocha |
Frame Material | MDF |
Edge Type | Knife Edge |
Leg Type | Wood |
Leg Color | TexturedMocha |
Assembled/Unassembled | Unassembled |
Description
Sterling 8' Conference Table,Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7468)
- VIRCO Analogy® Series 18" Rocker Chair, 5th Grade - Adult - Navy Seat (ANROCK18)
- GPX Weather X Wr282B Black Radio Am-Fm-Weatherband Carry Handle (WR282B)
- PEKING HANDICRAFT Peking Handicraft 24KN230C7OB Buoy Shaped Pillow; Navy & White (24KN230C7OB)
- SAFCO Square Power Module for Conference Tables, 6.25 X 4 X 1.5 (SPM)
- SAFCO Safco® 8' Conference Table - Textured Sea Salt - Medina Series (MNC8TSS)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP236ES)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB24ES)
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Grey (GC-TL1035-GRY-GG)
- SKUTCHI DESIGNS 14 Person Large Conference Table with Power And Data, Modular Arc Rectangle Table, White (HAR-AREC-46X168-DOU-ELEC-XD09)
- FLASH FURNITURE Redmond 60x30 Conf Tbl w/1in. Thick Dbl Sided Laminate Tbl Top w/PVC and U-Frame Steel Bse, Walnut (MT-M6030-WLT-UBF-GG)
- Safco Office & School Tables