Shop All Conference Room Tables
Safco
Rectangle Sterling 12 Ft. Conference Table, Mocha, 144 X 48 X 29.5, Wood Top, TexturedMocha
Mfr # STC12TDC
Zoro # G6428723
product price: $1,715.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,715.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 144
- Length 48
- Height 29.5
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # STC12TDC
- Zoro # G6428723
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 144 |
Length | 48 |
Height | 29.5 |
Diameter | 0 |
Details
Item | Sterling 12 Ft. Conference Table,Mocha |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | TexturedMocha |
Frame Color | TexturedMocha |
Frame Material | MDF |
Edge Type | Knife Edge |
Leg Type | Wood |
Leg Color | TexturedMocha |
Assembled/Unassembled | Unassembled |
Description
Sterling 12 Ft. Conference Table,Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 4" Brushed Aluminum Metal Sleeve (01SLV4BA1)
- FLASH FURNITURE Commercial Aluminum & Dk Brown Rattan Stack Chair (4-TLH-020-GG)
- HIRSH 18" W 5 Drawer File Cabinet, Black, Legal (17781)
- LORELL Wraparound Floor Savers, Gray, Vinyl, PK16 (LLR49319)
- SAFCO Safco® 8' Conference Table - Textured Sea Salt - Medina Series (MNC8TSS)
- SAFCO Square Power Module for Conference Tables, 6.25 X 4 X 1.5 (SPM)
- MAYLINE Rectangle Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (ACTB10LDC)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Elliptical Base (PLCBELP14ES)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB16CG)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, Grey (MNC14LGS)
- SKUTCHI DESIGNS Racetrack Shaped 6 Person Conference Room Table, 46" X 6 ft. X 29", Asian Night (HAR-RAC-46X72-DOU-ASIANNIGHT)
- Safco Conference Room Tables