Shop All Conference Room Tables
This Product is Discontinued
Safco
Rectangle Sterling 10 Ft. Conference Table, Mocha, 120 X 48 X 29.5, Wood Top, TexturedMocha (Discontinued)
Mfr # STC10TDC
Zoro # G6428635
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 120
- Length 48
- Height 29.5
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # STC10TDC
- Zoro # G6428635
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 120 |
Length | 48 |
Height | 29.5 |
Diameter | 0 |
Details
Item | Sterling 10 Ft. Conference Table,Mocha |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | TexturedMocha |
Frame Color | TexturedMocha |
Frame Material | MDF |
Edge Type | Knife Edge |
Leg Type | Wood |
Leg Color | TexturedMocha |
Assembled/Unassembled | Unassembled |
Description
Sterling 10 Ft. Conference Table,Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.