Shop All Training & Computer Tables
Safco
Rectangle Oasis(TM), Teaming Table, 60x48x42", Chry, 60 X 48 X 42, High Pressure Laminate Top Top
Mfr # 3020CY
Zoro # G5154410
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$491.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60
- Length 48
- Height 42
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 3020CY
- Zoro # G5154410
- UPC # 0073555302011
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 60 |
Length | 48 |
Height | 42 |
Diameter | 0 |
Details
Item | Oasis(TM),Teaming Table,60x48x42",Chry |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate Top |
Tabletop Color | Cherry |
Frame Color | Black |
Frame Material | Steel |
Edge Type | Curved |
Leg Type | Steel |
Leg Color | Black |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Material | High Pressure Laminate (Table Top) |
Type | Teaming Table |
Color | Cherry (Table Top), Black (Base) |
Description
Oasis(TM),Teaming Table,60x48x42 In.,Chry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-CHAMP-M-GG)
- FLASH FURNITURE 3' x 10' Brown Rustic Bear and Cub Olefin Area Rug (KP-RGB3940-310-BN-GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Lime Green Classic American Car 1' Canvas Art, 16x24 (PH00590-C1624GG)
- SAFCO Extended Height Mesh Chair, Black, PK2 (3396BL)
- SAFCO Rectangle Flip-N-Go 18 x 48" Rectangular Training, 48 X 18 X 29, Laminate Top Top, Mocha (LF1848TSLVLDCM)
- SAFCO Rectangle Flip-N-Go 24 x 72" Rectangular Training, 72 X 24 X 29, Laminate Top Top, Folkstone (LF2472TSFLK4)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Folkstone (LF1872TSLVFLK4)
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Biltmore Cherry (LF1860TSLCRM)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Folkstone (LF1872TSFLK4)
- SAFCO Rectangle Flip-N-Go 18 x 48" Rectangular Training, 48 X 18 X 29, Laminate Top Top, Folkstone (LF1848TSFLK4)
- SAFCO Rectangle Flip-N-Go 18 x 48" Rectangular Training, 48 X 18 X 29, Laminate Top Top, Folkstone (LF1848TSLVFLK4)
- Safco Training & Computer Tables