Shop All Training & Computer Tables
Safco
Rectangle Oasis(TM), Teaming Table, 48x29.5x60", Wht, 60 X 48 X 29.25, High Pressure Laminate Top Top
Mfr # 3019WW
Zoro # G5154438
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$459.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60
- Length 48
- Height 29.25
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 3019WW
- Zoro # G5154438
- UPC # 0073555301939
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 60 |
Length | 48 |
Height | 29.25 |
Diameter | 0 |
Details
Item | Oasis(TM),Teaming Table,48x29.5x60",Wht |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate Top |
Tabletop Color | Weathered white |
Frame Color | Black |
Frame Material | Steel |
Edge Type | Curved |
Leg Type | Steel |
Leg Color | Black |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Color | Weathered White (Top), Black (Base) |
Material | High Pressure Laminate (Table Top) |
Type | Teaming Table |
Description
Oasis(TM),Teaming Table,48x29.5x60 In.,Wht
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSH Bookcase, Open Double, 5 Shelf (WC24414)
- FLASH FURNITURE Advantage Charcoal Gray Fabric Padded Banquet Stackable Chairs (827FABRIC-BCG-SB)
- HON Top, f/Low Storage Credenza, 30"x20", Mahogany (HONLCL3020TPLT1)
- OFFICESOURCE Contour Collection Executive High Back With Black Frame (489LBK)
- SAFCO Rectangle Power Module, 4.25 X 5 X 5, 0 Top, Black (2059BL)
- SAFCO Rectangle Flip-N-Go 24 x 72" Rectangular Training, 72 X 24 X 29, Laminate Top Top, Folkstone (LF2472TSFLK4)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Folkstone (LF1872TSFLK4)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Folkstone (LF1872TSLVFLK4)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Regal Mahogany (LF1872TSLVRMH)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Biltmore Cherry (LF1872TSLCRM)
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Maple (MKFT7224PL)
- Safco Training & Computer Tables