Shop All Training & Computer Tables
Safco
Rectangle Flip-N-Go 24 x 60" Rectangular Training, 60 X 24 X 29, Laminate Top Top, Mocha
Mfr # LF2460TSLVLDCM
Zoro # G6415003
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60
- Length 24
- Height 29
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # LF2460TSLVLDCM
- Zoro # G6415003
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 60 |
Length | 24 |
Height | 29 |
Diameter | 0 |
Details
Item | Flip-N-Go 24 x 60" Rectangular Training |
Shape | Rectangle |
Tabletop Material | Laminate Top |
Tabletop Color | Mocha |
Frame Color | Chrome |
Frame Material | Steel |
Edge Type | Curved |
Leg Type | Steel |
Leg Color | Chrome |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Description
Flip-N-Go 24 x 60 In. Rectangular Training
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Mesh, 18-3/4" to 23" Height, Adjustable Arms, Black (5500)
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 29" H, Plastic Top, White (RB-72R-GG)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Glides, BLK (BR-VDHSO-RG-RG-8540)
- DMI Seat Cushion, 18"L x 20"W Gel/Foam Black (513-7637-0200)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Folkstone (LF1872TSFLK4)
- SAFCO Rectangle Flip-N-Go 24 x 72" Rectangular Training, 72 X 24 X 29, Laminate Top Top, Folkstone (LF2472TSFLK4)
- SAFCO Rectangle Flip-N-Go 18 x 48" Rectangular Training, 48 X 18 X 29, Laminate Top Top, Folkstone (LF1848TSFLK4)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Biltmore Cherry (LF1872TSLCRM)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Folkstone (LF1872TSLVFLK4)
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Folkstone (LF1860TSFLK4)
- GLOBAL INDUSTRIAL Height Adjustable Table, 72W x 30D x 22-1/4 to 37-1/4H, Rustic Gray (695751RGY)
- Safco Training & Computer Tables