Shop All Training & Computer Tables
Safco
Rectangle Flip-N-Go 24 x 48" Rectangular Training, 48 X 24 X 29, Laminate Top Top, Folkstone
Mfr # LF2448TSLVFLK4
Zoro # G6415134
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48
- Length 24
- Height 29
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # LF2448TSLVFLK4
- Zoro # G6415134
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 48 |
Length | 24 |
Height | 29 |
Diameter | 0 |
Details
Item | Flip-N-Go 24 x 48" Rectangular Training |
Shape | Rectangle |
Tabletop Material | Laminate Top |
Tabletop Color | Folkstone |
Frame Color | Chrome |
Frame Material | Steel |
Edge Type | Curved |
Leg Type | Steel |
Leg Color | Chrome |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Description
Flip-N-Go 24 x 48 In. Rectangular Training
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Walnut Block Top, Silver Base (VL22BS6030-WNB)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, Full (GPKI709302)
- ALEXANDER TARON Alexander Taron REGPEND Engstler Pendulum for Wind - Up Small Clocks (REGPEND)
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 40 Chairs (DY85)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Folkstone (LF1872TSLVFLK4)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Biltmore Cherry (LF1872TSLCRM)
- SAFCO Rectangle Flip-N-Go 18 x 48" Rectangular Training, 48 X 18 X 29, Laminate Top Top, Folkstone (LF1848TSFLK4)
- SAFCO Rectangle Flip-N-Go 18 x 48" Rectangular Training, 48 X 18 X 29, Laminate Top Top, Folkstone (LF1848TSLVFLK4)
- SAFCO Rectangle Power Module, 4.25 X 5 X 5, 0 Top, Black (2059BL)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Regal Mahogany (LF1872TSLVRMH)
- NATIONAL PUBLIC SEATING Interion 72 x 24 Blow Molded Foldable Training Table White (INT-BPFT-2472)
- Safco Training & Computer Tables