Shop All Training & Computer Tables
Safco
Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Folkstone
Mfr # LF1860TSLVFLK4
Zoro # G6414836
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60
- Length 18
- Height 29
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # LF1860TSLVFLK4
- Zoro # G6414836
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 60 |
Length | 18 |
Height | 29 |
Diameter | 0 |
Details
Item | Flip-N-Go 18 x 60" Rectangular Training |
Shape | Rectangle |
Tabletop Material | Laminate Top |
Tabletop Color | Folkstone |
Frame Color | Chrome |
Frame Material | Steel |
Edge Type | Curved |
Leg Type | Steel |
Leg Color | Chrome |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Description
Flip-N-Go 18 x 60 In. Rectangular Training
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Leather Executive Chair, 20" to 23", Padded Arms, Black, Graphite (ALEVN4119)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64127)
- MONARCH Salon Towels 16 x 28 Black , 12PK (BB-1628-3BLK)
- ELLE 240 TC White Goose Feather & Down Comforter, White, Full/Queen (EL007452)
- SAFCO Rectangle Flip-N-Go 18 x 48" Rectangular Training, 48 X 18 X 29, Laminate Top Top, Mocha (LF1848TSLVLDCM)
- SAFCO Rectangle Flip-N-Go 18 x 48" Rectangular Training, 48 X 18 X 29, Laminate Top Top, Folkstone (LF1848TSFLK4)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Biltmore Cherry (LF1872TSLCRM)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Folkstone (LF1872TSFLK4)
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Folkstone (LF1860TSFLK4)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Regal Mahogany (LF1872TSLVRMH)
- REGENCY Regency Fusion 48 x 24 in. 2 Person Bench Workstation with Privacy Panel- White (MFBPD4858WH)
- Safco Office & School Tables