Shop All Document Holders
Safco
Powered Onyx Three Horizontal and Three Upright Sections, Letter Size Files, 19.5 x 11.5 x 8.25
Mfr # 3231BL
Zoro # G708842954
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Mesh
- Color Black
- Width 19.5"
- Height 8.25"
- Depth 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3231BL
- Zoro # G708842954
- UPC # 73555323122
- Country of Origin China
- Category Document Holders
Dimensions
Width | 19.5" |
Height | 8.25" |
Depth | 11.5" |
Details
Item | Desktop Document Racks & Sorters |
Material | Steel Mesh |
Color | Black |
Includes | USB Cord; Power Cord |
Description
Organizers feature a USB port to easily charge electronics. Durable, designed with steel mesh construction. The Powered Three Horizontal and Three Upright Sections Organizer is a versatile filing center that is designed with three trays for letter-size documents and three large-capacity upright sections for file folders and binders. Includes USB cord and power cord to plug into wall. It features a steel mesh construction for durable desktop organization.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR POLY Protective Packaging Film 72" x 500 ft., Blue (PSWS4B72500)
- TAPE LOGIC Tape Logic® Months of the Year Labels, "OCT", 1" Circle, Fluorescent Orange, 500/Roll (DL6732)
- DR SHRINK Dr. Shrink DS-500 Woven Cord Strapping - 1/2" x 3900', Standard (DS-500)
- ZORO SELECT Newspaper Bags, 5-1/2x15 In, PK2000 (5DTW7)
- SAFCO Literature Rack, 24 Pockets, 30"x2"x41", Clear (SAF5601CL)
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Medium Oak (9424MO)
- SAFCO Onyx Triple Tray, 3 Sections, Letter Size Files, 9.25 x 11.75 x 8, Blue (3271BU)
- SAFCO Powered Onyx Desk Organizer w/2 Horizontal and 6 Upright Sections, Letter, 13.5 x 11.5 x 13, Black (3233BL)
- SAFCO Wood/Laminate Sorter, 24 Sections, 39 1/4 x 11 3/4 x 16 1/4, Medium Oak (9423MO)
- SAFCO Wood/Laminate Literature Sorter, 24 Sections, 39 1/4 x 11 3/4 x 16 3/8, Gray (9423GR)
- SMEAD Pocket, Poly, Slfadhs, 5.3X3.6 Pk (SMD68153)
- Safco Document Holders