Shop All Monitor Mounts & Brackets
Safco
Powered Onyx Monitor Stand, 18.25 in. x 11.75 in. x 4.5 in, Black
Mfr # 3230BL
Zoro # G608842993
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5"
- Width 18.25"
- Material Steel
- Depth 11.75"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3230BL
- Zoro # G608842993
- UPC # 73555323023
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 4.5" |
Width | 18.25" |
Depth | 11.75" |
Details
Material | Steel |
Color | Black |
Description
Organizer is durable, designed with steel mesh construction. Position a monitor to the perfect viewing level while organizing the desktop with the Powered Monitor Stand. Includes USB cord and power cord to plug into wall. It features a USB port to easily charge devices, and provides space to store paperwork and desk accessories with its pull-out storage drawer. Side pockets are also available for additional storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Astronomy Telescope, 450X Magnification (AE10748)
- ANTAIRA 5-Port Industrial Gigabit PoE+ Unmanaged Ethernet Switch, w/4-10/100/1000Tx + 1-10/100/1000Tx (LNP-0500G)
- NOSO Brightstar BR100B Universal TV Remote Pack of 25, 25PK (BR100B-25)
- BSC PREFERRED Apex Battery APX1290F2 12V 9Ah Sealed Lead Acid Replacement Battery (AJC-D9S-F2-J-0-261304)
- SAFCO Soar by Safco Electric Desktop Sit/Stand (2193WH)
- SAFCO Monitor Stand, Black, Includes USB Port (3230BL)
- SAFCO Onyx Under-Desk Machine Stand (5208WH)
- SAFCO Onyx Under-Desk Machine Stand (5208BL)
- SAFCO Soar by Safco Electric Desktop Sit/Stand (2192WH)
- SAFCO Soar by Safco Electric Desktop Sit/Stand (2191WH)
- DEKORRA DekoRRa 602-GN - Insulated Pouch - Green Turf - 24 X 24 Inches (602-GN)
- Safco Monitor Mounts & Brackets