Shop All Power Strips
Safco
Power Module with USB, Black
Mfr # 2069BL
Zoro # G4094295
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Color Black
- Cord Length 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 2069BL
- Zoro # G4094295
- UPC # 073555206920
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 8 ft. |
Details
Item | Pull-up Power Module with USB |
Number of Outlets | 4 |
Color | Black |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M112)
- ELECTRIDUCT Stainless Steel Cable Ties- 14" x 10 Pieces (CT-ED-SS-14-10)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25CNB140A)
- EATON WIRING DEVICES Receptacle 30A 250V Blk (1234-BOX)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-R)
- HAMMOND 12 OUTLET SWITCH SURGE 77 in. L (1588H12A1S)
- LEGRAND Power Unit, White, 2 Outlet, 2 USB, 1 Switch (RDSZWH)
- GE Surge Protector Outlet Strip, 4 ft L Cord (36358-CS1)
- TRIPP LITE PDU Accessory, Rear Support Rail Kit (PDU4PKIT)
- GLOBAL INDUSTRIAL 19 7 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500882)
- WIREMOLD Wiremold CabinetMATE Power Strip, 8 Outlets, 20A, 15' Cord (2008ULBD20R*)
- Safco Extension Cords & Power Strips