Shop All Hand Trucks
Safco
Platform Truck, Stow Away, 1000 lb. Cap., 24"x39"x16-40", SR
Mfr # SAF4053NC
Zoro # G501839700
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40"
- Overall Width 24"
- Material Aluminum
- Color Silver
- Load Capacity 1000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # SAF4053NC
- Zoro # G501839700
- UPC # 73555405309
- Country of Origin China
- Category Hand Trucks
Dimensions
Overall Height | 40" |
Overall Width | 24" |
Caster Dia. | 7" |
Depth | 39" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 1000 lb |
Item | Stow-Away Platform Hand Truck |
Handle Type | Tubular |
Handle Color | Steel |
Number of Casters | 4 |
Type | Platform Hand Truck |
Frame Material | Aluminum |
Features | Collapsible; Heavy Duty |
Description
Heavy-duty, Stowaway Platform Truck offers quick release and holds up to 1000 lb. Fold-down tubular steel handle extends to a comfortable moving height or down for storage. Design includes aluminum frame and decking for high-capacity loads. Four solid rubber tires have a 7" diameter, and the front two swivel. Platform measures 24" wide x 35-1/4" deep. Platform truck weighs 40 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Foldaway Hand Truck 150 lb Folded 2 x 15 1/8 x 29 3/4 (FHC-150)
- US CARGO CONTROL 3" x 20' Winch Strap with Wire Hook, 320WH (320WH)
- DEMAG Trolley, 2400 lb. (U11-310)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Silver (EE2802TFX12)
- SAFCO Hand Truck, Foldable, 110 Ib, 15-3/4"x16-1/4"x39-1/2", AM (SAF4049NC)
- SAFCO HideAway Convertible Truck, 400 lb Capacity, 15.5 x 43 x 36, Aluminum (4050)
- SAFCO Stow-Away Hvy-Duty Hand Truck, 500 lb. Ca (4055NC)
- SAFCO Utility Truck, Collapsible (4062)
- SAFCO Tuff Truck Convertible Hand Truck (4070)
- SAFCO Utility Hand Truck (4049NC)
- GLOBAL INDUSTRIAL Easy Lift Desk Mover, Steel, Blue (268602)
- Safco Hand Trucks