Shop All Utility Carts
Safco
Plastic Wire Utility Cart, 2 Shelves, 400 lb
Mfr # SAF5337BL
Zoro # G801858944
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 41"
- Overall Width 43.8"
- Material Plastic
- Color Black
- Load Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SAF5337BL
- Zoro # G801858944
- UPC # 73555533729
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 41" |
Overall Width | 43.8" |
Overall Depth | 19.3" |
Details
Material | Plastic |
Color | Black |
Load Capacity | 400 lb |
Item | Wire Utility Cart |
Number of Shelves | 2 |
Number of Casters | 4 |
Features | Powder Coat Finish |
Includes | Wire Utility Cart; Plastic Shelf Liner |
Description
Strong, two-shelf wire utility cart transports and stores material safely and efficiently. Each shelf holds 200 lb. for an overall weight capacity of 400 lb. Cart rolls smoothly on four swivel, 3" nylon casters (two locking). Shelves adjust easily in 1" increments. A black plastic shelf liner is included for each shelf. Wire is made of powder-coated steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie #10 Gauge Bright Galvanized Jack Chain, 100PK (CH1010)
- DAYTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GTD3)
- CM Steel Bottom Hook Assy, for 2Z782, etc. (IRB5053U)
- DAYTON Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (35XF07)
- SAFCO Laminated/Polycarbonate/Steel Impromptu Under Table Printer Stand, 100 lb (1862BL)
- SAFCO Steel Wire Mail Cart, 600 lb (SAF5236GR)
- SAFCO Steel Wire Wire Mail Cart, 600-lb Cap, 18-3/4wX26-3/4, 1 Shelves, 600 lb (5235GR)
- SUNEX Service Cart w/ Locking Top and Drawer, 16 ga. Steel, 2 Shelves, 350 lb (8013A)
- VERSA PRODUCTS Laminate/Steel/Wood Computer Cart, 2 Shelves, 45 lb (VT4020000-00-01)
- LITTLE GIANT Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb (LW243610P)
- LUXOR Cart, 1 Tub n 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC12-B)
- Safco Utility Carts