Shop All Task Chairs
Safco
Plastic Big and Tall Chair, 17-1/2" to 20", Black
Mfr # 3391BL
Zoro # G5421777
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Big and Tall Chair
- Seat Material Plastic
- Seat Color Black
- Seat Height Range 17-1/2" to 20"
- Back Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3391BL
- Zoro # G5421777
- UPC # 073555339123
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Dimensions
Seat Height Range | 17-1/2" to 20" |
Overall Height | 35-1/2" to 38" |
Details
Office Chair Style | Big and Tall Chair |
Seat Material | Plastic |
Seat Color | Black |
Back Material | Plastic |
Back Color | Black |
Backrest | Ergo Core Back and Reinforced Mechanism |
Caster Type | Dual Wheel |
Item | Task Chair |
Color | Black |
Weight Capacity | 500 lb. |
Material | Plastic |
Series | Alday(TM) |
Style | Task Chair |
Description
Task Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Elston Mid-Century Charcoal Finished Wood and Synthetic Rattan Platform Bed-Queen (193-11487-ZORO)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VBK)
- FLASH FURNITURE Round Folding Table, 31.5" W, 31.5" L, 30.25" H, Plastic Top, White (RB-32R-GW-GG)
- DESIGNS OF DISTINCTION 18" Round Tapered Leg - Walnut (01243018WL6)
- SAFCO Floor Casters, 2"L2"H (5132)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- SAFCO Lineage Big&Tall Mid Back Task Chair 28in. Back, Max 400lb, 21.5 in. - 25.25in. High Black Seat, Chrome (3503BL)
- SAFCO Mesh Task Chair, 26-, No Arm, Black (3394BL)
- SAFCO Lineage Big & Tall All-Mesh Task Chair, Supports 400lb, 19.5in. - 23.25in. High Black Seat, Chrome Base (3505BL)
- SAFCO CHAIR, INDUSTRIAL, BLK (SAF5117)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Green (H-8369F-GN-GG)
- Safco Seating